IKO

IKO Inner Ring IRT2220

  • ERIKS:13177517
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRT
Inner Diameter
22 mm
Outer Diameter
26 mm
Width
20.5 mm
with Lubrication hole
No