

€4.31/ pieceexcl. VAT
€5.22incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 15 mm |
Outer Diameter | 18 mm |
Width | 19.5 mm |
with Lubrication hole | No |