IKO

IKO Inner Ring IRT1513

  • ERIKS:13177481
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€4.08/ pieceexcl. VAT

€4.94incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRT
Inner Diameter
15 mm
Outer Diameter
18 mm
Width
13.5 mm
with Lubrication hole
No