

€6.34/ pieceexcl. VAT
€7.67incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 14.288 mm |
Outer Diameter | 20.638 mm |
Width | 13.08 mm |
with Lubrication hole | No |