IKO

IKO Inner Ring IRB 920

  • ERIKS:13177459
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€6.82/ pieceexcl. VAT

€8.25incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRB
Inner Diameter
14.288 mm
Outer Diameter
20.638 mm
Width
32.13 mm
with Lubrication hole
No