

€7.28/ pieceexcl. VAT
€8.81incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 12.7 mm |
Outer Diameter | 17.462 mm |
Width | 13.08 mm |
with Lubrication hole | No |