IKO

IKO Inner Ring IRB 86

  • ERIKS:13177451
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€4.61/ pieceexcl. VAT

€5.58incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRB
Inner Diameter
12.7 mm
Outer Diameter
17.462 mm
Width
9.9 mm
with Lubrication hole
No