

€5.12/ pieceexcl. VAT
€6.20incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 11.112 mm |
Outer Diameter | 15.875 mm |
Width | 13.08 mm |
with Lubrication hole | No |