

€6.34/ pieceexcl. VAT
€7.67incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 11.112 mm |
Outer Diameter | 15.875 mm |
Width | 25.78 mm |
with Lubrication hole | No |