IKO

IKO Inner Ring IRB 714

  • ERIKS:13177443
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€6.34/ pieceexcl. VAT

€7.67incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRB
Inner Diameter
11.112 mm
Outer Diameter
15.875 mm
Width
22.6 mm
with Lubrication hole
No