

€5.89/ pieceexcl. VAT
€7.13incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 9.525 mm |
Outer Diameter | 14.288 mm |
Width | 19.43 mm |
with Lubrication hole | No |