

€12.29/ pieceexcl. VAT
€14.87incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 47.625 mm |
Outer Diameter | 53.975 mm |
Width | 25.78 mm |
with Lubrication hole | No |