

€25.30/ pieceexcl. VAT
€30.61incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 41.275 mm |
Outer Diameter | 50.8 mm |
Width | 44.83 mm |
with Lubrication hole | No |