

€18.60/ pieceexcl. VAT
€22.51incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 41.275 mm |
Outer Diameter | 50.8 mm |
Width | 25.78 mm |
with Lubrication hole | No |