

€18.60/ pieceexcl. VAT
€22.51incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 38.1 mm |
Outer Diameter | 44.45 mm |
Width | 38.48 mm |
with Lubrication hole | No |