

€11.45/ pieceexcl. VAT
€13.85incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 31.75 mm |
Outer Diameter | 38.1 mm |
Width | 25.78 mm |
with Lubrication hole | No |