

€13.58/ pieceexcl. VAT
€16.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 31.75 mm |
Outer Diameter | 38.1 mm |
Width | 22.6 mm |
with Lubrication hole | No |