IKO

IKO Inner Ring IRB 168

  • ERIKS:13177415
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€5.77/ pieceexcl. VAT

€6.98incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRB
Inner Diameter
25.4 mm
Outer Diameter
31.75 mm
Width
13.08 mm
with Lubrication hole
No