

€5.53/ pieceexcl. VAT
€6.69incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 22.225 mm |
Outer Diameter | 28.575 mm |
Width | 13.08 mm |
with Lubrication hole | No |