IKO

IKO Inner Ring IRB 1412

  • ERIKS:13177405
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€7.99/ pieceexcl. VAT

€9.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRB
Inner Diameter
22.225 mm
Outer Diameter
28.575 mm
Width
19.43 mm
with Lubrication hole
No