

€8.45/ pieceexcl. VAT
€10.22incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 20.638 mm |
Outer Diameter | 25.4 mm |
Width | 25.78 mm |
with Lubrication hole | No |