IKO

IKO Inner Ring IRB 128

  • ERIKS:13177403
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€6.24/ pieceexcl. VAT

€7.55incl. VAT

Sold per: 16Min. order: 16

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRB
Inner Diameter
19.05 mm
Outer Diameter
25.4 mm
Width
13.08 mm
with Lubrication hole
No