

€6.34/ pieceexcl. VAT
€7.67incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 19.05 mm |
Outer Diameter | 25.4 mm |
Width | 22.6 mm |
with Lubrication hole | No |