IKO

IKO Inner Ring IRB 1110

  • ERIKS:13177397
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€5.53/ pieceexcl. VAT

€6.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRB
Inner Diameter
17.462 mm
Outer Diameter
23.812 mm
Width
16.25 mm
with Lubrication hole
No