

€6.34/ pieceexcl. VAT
€7.67incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 15.875 mm |
Outer Diameter | 22.225 mm |
Width | 13.08 mm |
with Lubrication hole | No |