

€7.46/ pieceexcl. VAT
€9.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 15.875 mm |
Outer Diameter | 22.225 mm |
Width | 22.6 mm |
with Lubrication hole | No |