IKO

IKO High rigidity type crossed roller bearing with seperator sealed CRBH9016AUUC1

  • ERIKS:13179022
Image 1
Save to list

€458.31/ pieceexcl. VAT

€554.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBH..AUU
Inner Diameter
90 mm
Outer Diameter
130 mm
Width
16 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C