IKO

IKO High rigidity type crossed roller bearing with seperator sealed CRBH7013AUUC1

  • ERIKS:13179013
Image 1
Save to list

€355.66/ pieceexcl. VAT

€430.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBH..AUU
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
13 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C