IKO

IKO High rigidity type crossed roller bearing with seperator sealed CRBH3510AUUT1

  • ERIKS:13178993
Image 1
Save to list

€281.81/ pieceexcl. VAT

€340.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBH..AUU
Inner Diameter
35 mm
Outer Diameter
60 mm
Width
10 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C