IKO

IKO High rigidity type crossed roller bearing with seperator sealed CRBH258AUUC1

  • ERIKS:13178984
Image 1
Save to list

€255.92/ pieceexcl. VAT

€309.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBH..AUU
Inner Diameter
25 mm
Outer Diameter
41 mm
Width
8 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C