IKO

IKO High rigidity type crossed roller bearing with seperator sealed CRBH15025AUUC1

  • ERIKS:13178967
Image 1
Save to list

€1,176.07/ pieceexcl. VAT

€1,423.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBH..AUU
Inner Diameter
150 mm
Outer Diameter
210 mm
Width
25 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C