

€279.15/ pieceexcl. VAT
€337.77incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRBH..A |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 13 mm |
Rolling element | Cylindrical rollers |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -20 to 120 °C |