IKO

IKO High rigidity type crossed roller bearing with seperator CRBH5013AC1

  • ERIKS:13179002
Image 1
Save to list

€228.79/ pieceexcl. VAT

€276.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBH..A
Inner Diameter
50 mm
Outer Diameter
80 mm
Width
13 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C