IKO

IKO High rigidity type crossed roller bearing with seperator CRBH258AT1

  • ERIKS:13178983
Image 1
Save to list

€205.77/ pieceexcl. VAT

€248.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBH..A
Inner Diameter
25 mm
Outer Diameter
41 mm
Width
8 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C