IKO

IKO High rigidity type crossed roller bearing with seperator CRBH10020AT1

  • ERIKS:13178946
Image 1
Save to list

€595.17/ pieceexcl. VAT

€720.16incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBH..A
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
20 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C