

€5.70/ pieceexcl. VAT
€6.90incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | FT |
Manufacturer ID | FT2515NB2 |
Material | Synthetic resin |
Execution | Needle rollers |
Number of rows | Single row |
Rolling element diameter | 2.5 mm |
Total width | 15 mm |
Total length | 45 mm |