IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BHA2012ZOH

  • ERIKS:13180828
Image 1
Save to list

€8.57/ pieceexcl. VAT

€10.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BHA
Inner Diameter
31.75 mm
Outer Diameter
41.275 mm
Width
19.05 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open