IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BHA168ZOH

  • ERIKS:13180823
Image 1
Save to list

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BHA
Inner Diameter
25.4 mm
Outer Diameter
33.338 mm
Width
12.7 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open