IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BHA1212ZOH

  • ERIKS:13180813
Image 1
Save to list

€6.53/ pieceexcl. VAT

€7.90incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BHA
Inner Diameter
19.05 mm
Outer Diameter
26.988 mm
Width
19.05 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open