IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BHA108ZOH

  • ERIKS:13180810
Image 1
Save to list

€4.31/ pieceexcl. VAT

€5.22incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BHA
Inner Diameter
15.875 mm
Outer Diameter
22.225 mm
Width
12.7 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open