

€4.31/ pieceexcl. VAT
€5.22incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BA |
Inner Diameter | 12.7 mm |
Outer Diameter | 17.462 mm |
Width | 12.7 mm |
with Lubrication hole | Yes |
Dynamic load rating | 6040 N |
Static load rating | 6650 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |