IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA85ZOH

  • ERIKS:13180797
Image 1
Save to list

€4.31/ pieceexcl. VAT

€5.22incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
12.7 mm
Outer Diameter
17.462 mm
Width
7.92 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open