IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA812ZOH

  • ERIKS:13180796
Image 1
Save to list

€4.37/ pieceexcl. VAT

€5.29incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
12.7 mm
Outer Diameter
17.462 mm
Width
19.05 mm
with Lubrication hole
Yes
Dynamic load rating
11100 N
Static load rating
14500 N
Execution
caged
Number of rows
Single row
Sealing
Open