IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA3416ZOH

  • ERIKS:13180775
Image 1
Save to list

€18.30/ pieceexcl. VAT

€22.14incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
53.975 mm
Outer Diameter
63.5 mm
Width
25.4 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open