IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA3224ZOH

  • ERIKS:13180773
Image 1
Save to list

€17.83/ pieceexcl. VAT

€21.57incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
50.8 mm
Outer Diameter
60.325 mm
Width
38.1 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open