

€14.10/ pieceexcl. VAT
€17.06incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BA |
Inner Diameter | 44.45 mm |
Outer Diameter | 53.975 mm |
Width | 38.1 mm |
with Lubrication hole | Yes |
Dynamic load rating | 72200 N |
Static load rating | 135000 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |