IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA2420ZOH

  • ERIKS:13180760
Image 1
Save to list

€10.14/ pieceexcl. VAT

€12.27incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
38.1 mm
Outer Diameter
47.625 mm
Width
31.75 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open