

€7.57/ pieceexcl. VAT
€9.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BA |
Inner Diameter | 34.925 mm |
Outer Diameter | 41.275 mm |
Width | 19.05 mm |
with Lubrication hole | Yes |
Dynamic load rating | 24800 N |
Static load rating | 38800 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |