IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA218ZOH

  • ERIKS:13180752
Image 1
Save to list

€7.18/ pieceexcl. VAT

€8.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
33.338 mm
Outer Diameter
41.275 mm
Width
12.7 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open