IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA208ZOH

  • ERIKS:13180749
Image 1
Save to list

€7.18/ pieceexcl. VAT

€8.69incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
31.75 mm
Outer Diameter
38.1 mm
Width
12.7 mm
with Lubrication hole
Yes
Dynamic load rating
13700 N
Static load rating
17600 N
Execution
caged
Number of rows
Single row
Sealing
Open